Global Industrial
Model # :WB155208
Global Industrial Folding Bulk Shipping Container, 32"Lx30"Wx34"H, 1800 Lb. Capacity, Black
|
Questions & Answers (0)
Product Description
Folds easily to save on return shipping. 100% polyethylene material resists rust, odors, and moisture. Structurally reinforced at all stress points for added strength and stability. Smooth inside surface cleans easily. Positive interlocking corners provide secure set-up and quick folding. Convenient four-way forklift access. 3:1 stacking ratio for savings on return shipping. Folds to 12-9/16" high.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 30 in |
| Height | 34 in |
| Size (L x W x H) | 32 x 30 x 34 in |
| Inside Length | 29 in |
| Inside Width | 27-1/2 in |
| Inside Height | 28-1/2 in |
| Weight Capacity | 1800 lbs |
| Weight | 71 lbs |
| Collapsed Height | 12-9/16 in |
Product Details
| Assembly Required | No |
| Max Static Loaded Stack | 6 Opened / 18 Collapsed |
| Max Dynamic Loaded Stack | 3 Opened / 9 Collapsed |
| Material | High Density Polyethylene |
| Manufacturers Part Number | 155208 |
| Brand | Global Industrial |
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Style | Injection Molded Plastic Walls & Base |
| Lid | No |
| Capacity | 12.9 ft³ |
| Return Ratio | 2.7:1 |
| Casters Included | No |
| Stack and/or Nest | Stack |