Tablemate® Plastic Dinnerware Plates, 6" Dia., White, 125/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy, disposable dinnerware is ideal for the office kitchen or breakroom.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Diameter | 6 in |
Product Details
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 125 |
| Description | Plastic Dinnerware Plates |
| Color | White |
| Manufacturers Part Number | 6644WH |
| Microwavable | No |
| Shape | Round |
| Brand | Tablemate |