+

Customers Also Viewed
One piece 30"L x 18"W high-impact molded polyethylene dollies are lightweight and easy to clean. Will not rot, warp or splinter. Steel reinforced in critical areas for added strength. Convenient steel loop allows dolly to be towed with a rope or a chain. Non-marking Rubber Padded Deck offers added cargo protection.
Weights & Dimensions
- Wheel Diameter 4 in
- Width 18 in
- Length 30 in
- Height 6-1/4 to Plastic; 7-1/4 to Rubber in
- Weight Capacity 1000 lbs
- Weight 16 lbs
Product Details
- Assembly Required Assembled
- Type 23" x 10-1/2" Open Deck Size
- Brand Global Industrial
- Warranty 1 yr
- Material Plastic
- Style Padded Deck
- Manufacturers Part Number 241345
- Wheel Type Non-Marring Rubber
- Color Family Yellow
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: August 06, 2019
-
Reviewer: Anonymous
Date: July 13, 2017
Your review:
light and versatile much preferred over all other dollies i own -
Reviewer: Anonymous
Date: May 03, 2016
Your review:
So far has helped move the loveseat, ottoman, coffee table and a thermoformer. -
Reviewer: Anonymous
Date: June 18, 2012
Your review:
My company uses several of these moving dolly's and when I needed one for home, it was a no brainer! Great product, even more lightweight than my old one and still the same carrying capacity. Another well made product from Global -
Reviewer: Anonymous
Date: May 03, 2012
Your review:
great for moving furniture for home or commercial use. We use several of these at our business for everything we move. The are heavy duty and the rubber pads are great, no slipping while moving. -
Reviewer: Anonymous
Date: April 19, 2012
Your review:
I deliver furniture for Rooms to Go. Hands down this is the best dolly I have ever owned. My dolly takes a beating on the daily and keeps going strong. -
Reviewer: Anonymous
Date: April 07, 2011
Your review:
Although these dollies were on the pricy side they turned out to be worth every penny.
There are 1 questions and 1 answer for this product.
-
where is this product manufactured and can replacement casters be purchased.
Question Asked By: scot, August 03, 2012
Answer This Question
Question Answered By:
-
Product Expert, August 03, 2012
The country of origin for the Plastic Dolly is China. Replacement Casters are available by contacting the Specials Sales Service Team at 1.888.978.7759 and placing a Special Order for them.
-

Global Industrial™ Plastic Dolly with Rubber Padded Deck - 4" Casters 1000 Lb. Capacity
$89.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories