Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SPC Industrial

Model # :WB796881

MPN #: DT3636

SPC Industrial™ Dunnage-Rack™, Solid Top, 36"W x 36"D x 12"H, Black

Product Description
SPC INDUSTRIAL
MODULAR PLASTIC DUNNAGE RACKS

Rack with Solid Top
Structural plastic dunnage racks are waterproof and resistant to gas, solvents and most industrial chemicals. These high density structural plastic resin dunnage racks endure extreme temperatures and resist corrosion and most industrial chemicals. Black plastic dunnage racks have a strong 2-5/8" thick platform and 2-3/8" posts that form a rigid, tool free assembly. Heavy duty plastic is easy to steam clean and disinfect. Great for freezer applications. Lightweight for easy transport and floor cleaning. 12"H overall. Solid Top Dunnage Racks allow extra capacity.

PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth36 in
Height12 in
Weight Capacity1000 lbs
Weight25.6 lbs
Max Shelf Capacity800 lbs. to 1400 lbs.

Product Details

Assembly RequiredNo
TypeSolid
ColorBlack
Mobile or StationaryStationary
MaterialPlastic
Manufacturers Part NumberDT3636
BrandSPC Industrial