Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SPC Industrial

Model # :WB796877

MPN #: D3636

SPC Industrial™ Dunnage-Rack™, Grid Top, 36"W x 36"D x 12"H, Black

Product Description
SPC INDUSTRIAL
MODULAR PLASTIC DUNNAGE RACKS

Rack with Vented Top
Structural plastic dunnage racks are waterproof and resistant to gas, solvents and most industrial chemicals. These high density structural plastic resin dunnage racks endure extreme temperatures and resist corrosion and most industrial chemicals. Black plastic dunnage racks have a strong 2-5/8" thick platform and 2-3/8" posts that form a rigid, tool free assembly. Heavy duty plastic is easy to steam clean and disinfect. Great for freezer applications. Lightweight for easy transport and floor cleaning. 12"H overall. Vented Dunnage Racks provide maximum air ventilation, as well as light and sprinkler penetration.

PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth36 in
Height12 in
Weight Capacity750 lbs
Weight21.8 lbs
Max Shelf Capacity125 lbs. to 750 lbs.

Product Details

Assembly RequiredYes
TypeVented
ColorBlack
Mobile or StationaryStationary
MaterialPlastic
Manufacturers Part NumberD3636
BrandSPC Industrial