Features:
- Variable temperature settings
- 60" cord length
- Unit is AC powered with 115 volt single phase
- On and off toggle switch
Weights & Dimensions
| Weight | 4 lbs |
| Cord Length | 5 ft |
Product Details
| Assembly Required | Assembled |
| Type | Heat Gun |
| Min Temperature | 572 °F |
| Voltage | 115 V |
| Color | White/Gray |
| Power Supply | Electric |
| Manufacturers Part Number | SH-GUN-E |
| Max Temperature | 1112 °F |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |