Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784869

MPN #: CC9037R

Transforming Technologies Premium Right Angle Coil Cord, 6'L, 4mm Snap, Black

Product Description
The Transforming Technologies CC9000R Series Premium Right Angle Coil Cord is a premium quality grounding device that uses superior materials and construction to assure long life and excellent memory. Each cord comes standard with a 4 mm female snap and a right angle banana plug. Polished polyurethane coil insulation gives all the CC9000R Series cords excellent coil memory. A swivel type banana jack with six (6) leaves increases coil life and prevents cord tangles. Conductor consists of a 7-core tinsel wire and has a nominal 2.5 mm diameter.

Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.

Benefits & Features of the Transforming Technologies CC9000R Series Premium Right Angle Coil Cord::
  • 6ft Right Angle ESD Coil Cord are for grounding people and items in an ESD protected area or for earthing.
  • Length:6′, extended
  • Resistor: 1 meg ohm
  • Flex Life: >50,000 flexes
  • Color: Black
  • Banana: Swivel type


PRICE
$8.80

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight0.1 lbs

Product Details

StyleRight Angled Banana Plug
TypeCoil Cord
MaterialPolyurethane
Package Quantity1
ColorBlack
Manufacturers Part NumberCC9037R
Accessory TypeCoil Cord
BrandTransforming Technologies

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/ESD S20.20, ESDA Standard 1.1-2006