- Cone tip tapers from 8.2mm (0.33") down to 2.9mm (0.12") in a length of 19.8mm (0.78") and has a rounded end
- Overall length: 21cm (8¼")
- Shaft diameter: 4.7mm (³⁄₁₆")
- Steam autoclavable at 121°C (250°F)
Bel-Art Plastic Extended Handle Pestle, Conical Tip, 8 1/4" 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene tissue grinder efficiently homogenizes tissue and cells in microcentrifuge, centrifuge and grinding tubes.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F19921-0001 |
| Material | Plastic/Polypropylene |
| Package Quantity | 6 |
| Description | Extended Handle Pestle |
| Brand | Bel-Art |