Features
Pull Ring Retractable Plunger SS Body SS Nose 1x4lbs Pressure 1/2-13 Thread
|
Questions & Answers (0)
Product Description
Ideal for applications with limited space. Locking patch available upon request.
FeaturesPlunger body, pin and pull ring: Stainless steel, European Standard No. 1.4305
Features
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pin Length | .38 in |
| Pin Diameter | .31 in |
| Thread Size | 1/2-13 in |
| Thread Length | .56 in |
| Pull Ring Diameter | .84" |
Product Details
| Nose Material | Stainless Steel |
| Type | Pull Ring |
| Body Material | Stainless Steel |
| Description | Hand Retractable Plunger |
| Manufacturers Part Number | 717.10-0.312-1/2X13-A-NI |
| End Pressure Start | 1.00 lbs |
| Locking Element | No |
| End Pressure Full | 4.00 lbs |
| Brand | J.W. Winco |