Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB270284

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

Product Description
✓ 8.7 cu ft and 1800 lb capacity
✓ 4-way forklift entry points for mobility
✓ Impact- & corrosion-resistant plastic

The 32"L x 30"W x 25"H Global Industrial™ Folding Bulk Shipping Container is designed to securely hold & ship product, then collapse to half its height to reduce return shipping costs. It is made of injection molded plastic to provide strength, and impact & corrosion resistance. The base is reinforced with an I-beam to improve its strength by up to 40% versus standard folding bulk containers. Two hinged drop-down doors fold flush against the container for easy access to the interior.

  • Flat labeling areas on all sides
  • 29-1/2"L x 27-1/2"W x 18-1/2"H inside dimensions
  • Measures less than 13" high when collapsed
  • Stackable up to 4 high (dynamic) or 6-high (static)
  • 2:01 return ratio reduces return shipping costs
  • Folds easily via ergonomic plastic latches
  • Accepts optional caster kit, available separately
  • PRICE
    $195.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    $195.95
    Buy 11 units - 24 units
    $185.95Save $10.00 (5%)
    Buy 25+ units
    $179.95Save $16.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length32 in
    Width30 in
    Height25 in
    Size (L x W x H)32 x 30 x 25 in
    Inside Length29-1/2 in
    Inside Width27-1/2 in
    Inside Height18-1/2 in
    Weight Capacity1800 lbs
    Weight50 lbs
    Collapsed Height12-9/16 in

    Product Details

    Assembly RequiredNo
    TypeCollapsible Container
    ColorBlack
    Fork Entry4-Way
    StyleInjection Molded Plastic Walls & Base
    LidNo
    Capacity8.7 ft³
    MaterialHigh Density Polyethylene
    Return Ratio2:01
    Casters IncludedNo
    DescriptionStack 4 High (Dynamic)/6 High (Static)
    Manufacturers Part Number270284
    Stack and/or NestStack
    BrandGlobal Industrial