Buckhorn® Plastic Folding Bulk Shipping Container, 48"L x 40"W x 34"H, 2500 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Steel Reinforced Buckhorn Folding Bulk Containers
Industrial grade polymer structural foam resist oils, chemicals and moisture and provides a smooth, easy-to-clean interior. 2 hopper gates are included on the longest sides for easy access, even when stacked. Interlocking panels secure panels and doors for quick folding and setup. Equipped with steel corners guards and steel runners on bottom for protection from forklifts. Black color.
Industrial grade polymer structural foam resist oils, chemicals and moisture and provides a smooth, easy-to-clean interior. 2 hopper gates are included on the longest sides for easy access, even when stacked. Interlocking panels secure panels and doors for quick folding and setup. Equipped with steel corners guards and steel runners on bottom for protection from forklifts. Black color.
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 34 in |
| Size (L x W x H) | 48 x 40 x 34 in |
| Inside Length | 44 in |
| Inside Width | 36-1/4 in |
| Inside Height | 26-1/2 in |
| Weight Capacity | 2500 lbs |
| Weight | 149 lbs |
| Gate/Open Sides | 48" Side |
Product Details
| Assembly Required | No |
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base with Reinforced Steel |
| Lid | No |
| Capacity | 24.5 ft³ |
| Material | High Density Polyethylene |
| Return Ratio | 3:1 |
| Casters Included | No |
| Number of Compartments | 2 |
| Manufacturers Part Number | BH4840342010000 |
| Brand | Buckhorn |