Durable polyethylene is lightweight for easy handling and minimal vehicle damage. This barricade features 4 panels with reflective sheeting on all outer sides for safety. Stores easily, sets up in seconds. Durable polyethylene is lightweight for easy handling and minimal vehicle damage. This barricade features 4 panels with reflective sheeting on all outer sides for safety. Meets MUTCD standards. Measures 8"W x 24"L x 42"H.
VizCon TrafFix Devices Plastic Folding Traffic Barricade 42 Inch High 4 Panels, 37408-EG
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 8 in |
| Height | 42 in |
| Weight | 13 lbs |
| Reflective | Yes |
| Panel Length | 24 in |
| Reflective Stripe Height | 8 |
| Panel Width | 8 in |
Product Details
| Assembly Required | No |
| Sheeting | Engineer Grade |
| Interlocking | No |
| Number of Panels | 4 |
| Type | Type II Barricade |
| Fillable | No |
| Color | White |
| Panel Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 37408-EG |
| Accepts Barricade Light | Yes |
| Barricade Frame Material | Polyethylene |
| Brand | Plasticade Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets MUTCD standards |