Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VizCon TrafFix Devices

Model # :WBB3161098

MPN #: 45032-W

VizCon Water-Wall™ Traffic Barricade with T-Pin & Cotter Pin, 72"L x 18"W x 32"H, White

Product Description
The Water-Wall Barrier is a durable side protective temporary crash barrier system that can be used in many situations; from protecting the public surrounding a construction site, to work-zone safety on roads and highways.

The Water-Wall can quickly and easily connect directly to the SLED end treatment which negates the need to shield or flare the end of the barrier. For added privacy and security, the Water-Wall can be equipped with a plastic or chain-link fence (with extended connection pins).

Features:
  • Durable polyethylene plastic minimizes cracking and breaking
  • Molded through holes eliminate bowing when filled with water
  • Double wall knuckle design minimizes breakage at hinge points
  • Hinge design allows for a 30° pivot between sections
  • Large 8" fill hole speeds filling process, includes twist-lock plastic cap
  • New tamper resistant, corner offset drain plug with coarse buttress thread - screws in or out in only 2½ turns
  • Includes one steel connection pin that allows sections to be locked together
  • Forklift/Pallet Jack slots at bottom allow for easy movement and transport
  • The Water-Wall Barrier is an economic and easy to install crash barrier system


PRICE
$485.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
485.95
Buy 6 units - 10 units
459.95Save $26.00 (5%)
Buy 11+ units
449.95Save $36.00 (7%)
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width18
Height32 in
Weight80 lbs
ReflectiveNo

Product Details

Assembly RequiredNo
SheetingNone
InterlockingYes
TypeWater Fillable Barricade
FillableYes
ColorWhite
FoldableNo
Package Quantity1
Manufacturers Part Number45032-W
Accepts Barricade LightNo
Barricade Frame MaterialPolyethylene
BrandVizCon TrafFix Devices

Compliance & Certifications

CertificationsMASH Tested, Passed And Eligible