Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jendyk

Model # :WB984986

MPN #: GHAL-KD

Aluminum Air Brake Glad Hand Lock Keyed Different

Product Description
Aluminum Air Brake Glad Hand Lock - Keyed Different

Air Brake Glad Hand Lock Helps Prevent Unscheduled Departures from your Dock Bay.

Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load.

Cast Aluminum Glad Lock is designed for extra safety protection and is Keyed Different for individual trailer security.

Note: Maximum Key Differential is Limited to 60 Individual Keys

PRICE
$28.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
TypeAir Brake Glad Hand Lock
MaterialCast Aluminum
OperationManual
ColorRed
Manufacturers Part NumberGHAL-KD
BrandJendyk