Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2399290

MPN #: DDL-55-P

Double Drum Lock for 55 Gallon Drums - Plastic

Product Description
Double drum lock DDL-55-P is the perfect solution to keeping the contents of drums safe and secure. These double drum locks are a simple design that utilizes the bungs of the drum to position threaded cylinders for lockout. Once the cylinder lockouts are tightened and in the correct position a rod can then be inserted through one of the port holes of both cylinders. The rod design has an open ended frame for allowing padlock to pass through for complete lockout. Padlock not included.

Features:
  • Usable Length: 19"
  • Perfect for double bung drums
  • Prevent unauthorized access to drum contents
  • Simple screw drum lock placement
  • Rod is pre-drilled with a padlock hole
  • Locks both 2" or 3/4" diameter bung openings with flanges.


PRICE
$84.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Height3 in
Diameter2 & 3/4 in

Product Details

Assembly RequiredNo
MaterialPlastic
DescriptionDouble Drum Lock for 55 Gallon Drums
Manufacturers Part NumberDDL-55-P
BrandVestil

Warranty

Warranty30 days