Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB940371

Global Industrial™ Safety Railing, 4'L, Yellow

Product Description
✓ Strong, 1-5/8" Schedule 40 pipe
✓ High-visibility safety-yellow powder coat finish
✓ Mid-rail adds rigidity & deters people from going under

Ideal for directing personnel or traffic flow, the 4' long & 42" high Global Industrial™ Safety Railing has a heavy-duty, 1-5/8" diameter Schedule 40 steel frame with a mid-rail that adds rigidity and deters people from going under it. Use in combination with the other available sizes to create custom runs that fit your unique needs.

Optional single or double sockets are available separately to form a straight row or angles up to 30° to create a curved barricade for permanent installation, or use an optional free-standing base with or without casters for portability. OSHA 1926-compliant.

PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width1 in
Height42 in
Rail Diameter1-5/8 in
Middle Rail Height21 in

Product Details

Assembly RequiredNo
TypeSafety Railing
ColorYellow
Mounting LocationAnchored to Floor
MaterialSteel
DescriptionSafety Railing
Manufacturers Part Number940371
BrandGlobal Industrial

Compliance & Certifications

CertificationsOSHA 1926