Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3259098

Global Industrial™ Plastic Floor Guard, 4'L, Yellow

Product Description
✓ Protects against impact from forklifts, pallet jacks, & other low-profile machinery
✓ ANSI I 9-7 compliant with a 20,000-joule impact rating and 24" load deflection
✓ Flexible, self-healing design reduces the need for costly replacements

The 4'L Global Industrial™ Plastic Floor Guard is your solution to protecting equipment and structures from damage caused by low-profile machinery such as pallet trucks and forklifts. Made from durable plastic resin, this highly flexible, self-healing safety curb is designed to recover quickly after impact and is able to stop up to 9,000 lbs. at 7 mph. It has a flat rubber base that bolts easily to the ground with the included hardware and can be used as a standalone unit or installed under an existing guard rail. Featuring a bright yellow safety finish for visibility, this unit is an ideal addition to any warehouse or facility. Limited 2-Year Warranty.

  • Fits within the base of plastic guard rails for extra protection
  • For indoor or outdoor use
  • UV & freeze-resistant (-94°F-158°F)
  • Flame-resistant rating: UL94 V2
  • PRICE
    $149.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Height6-3/4 in
    Weight27.3 lbs
    Rail Diameter6-3/4 in
    Nominal Length4 ft

    Product Details

    TypeGuard Rail System
    ColorYellow
    MaterialPlastic/Steel
    Manufacturers Part NumberB3259098
    Impact Capacity9,000 lbs @ 7 MPH
    Mounting StyleBolt On
    Component StyleFlexible Floor Guard
    BrandGlobal Industrial

    Warranty

    Warranty2 yr