- Black thermoplastic knob
- Screws made from zinc-plated steel
Plastic Head T-Knob Thumb Screw - 5/16-18 - 1.58" Thread - 1.38" Head Dia. - .71" Head H - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 1.58 in |
| Size | 5/16-18 |
| Head Height | .71 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 1.38 in |
Product Details
| Country of Origin | Import |
| Screw Material | Zinc Plated Steel |
| Material | Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | 3735AD040 |
| Brand | Morton Machine Works |