Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB242257BK

Global Industrial™ Plastic Laminate Worksurface, 27"W x 20"D, Black

Product Description
27" Plastic Laminate Surface for
Global Industrial™ Orbit Computer Workstations


This rectangular work surface features a sturdy 1" thick wooden core finished in rugged plastic laminate and measures 27"W x 20"D. Provides ample room for keyboard, mouse and other materials. Can be mounted on any Orbit Computer Workstation post.
Add the sliding keyboard tray to accessorize your work surface.

PRICE
$165.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth20 in
Weight Capacity50 lbs

Product Details

Assembly RequiredNo
TypeWorksurface
MaterialPlastic Laminate
DescriptionPlastic Laminate 27"W x 20"D Worksurface
ColorBlack
Manufacturers Part Number242257BK
CollectionOrbit
BrandGlobal Industrial

Warranty

Warranty1 yr