ORBIS® Stakpak Plastic Long Stacking Container, 32"L x 15"W x 7-1/2"H, Blue
|
Questions & Answers (0)
Product Description
Long Stacking Boxes
Durable polyethylene construction resists chemicals and extreme temperatures. Smooth, straight interior walls provide maximum cube utilization and allow flexible dunnage and easy maintenance. Rib reinforcement for added stacking strength. Long box rim features a locking tab for secure stacking. 1.5 Cubic foot capacity. Overall dimensions: 32"L x 15"W x 7-1/2"H. Ergonomic handles for comfort and safety.
Durable polyethylene construction resists chemicals and extreme temperatures. Smooth, straight interior walls provide maximum cube utilization and allow flexible dunnage and easy maintenance. Rib reinforcement for added stacking strength. Long box rim features a locking tab for secure stacking. 1.5 Cubic foot capacity. Overall dimensions: 32"L x 15"W x 7-1/2"H. Ergonomic handles for comfort and safety.
PRICE
$45.95
1
1
Available on or around 10/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 15 in |
| Height | 7-1/2 in |
| Size (L x W x H) | 32 x 15 x 7-1/2 in |
| Inside Length | 29-1/2 in |
| Inside Width | 13-1/8 in |
| Inside Height | 6-21/32 in |
| Inside Bottom Length | 29-1/2 in |
| Inside Bottom Width | 13-1/8 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Solid Straight Wall Container |
| Color | Blue |
| Lid | No |
| Capacity | 1.50 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | NXO3215-7BLUE |
| Stack and/or Nest | Stack |
| Brand | Orbis |