The Food-handling totes are designed specifically for the food-handling and processing. All containers are constructed of sturdy, nature white, high-density polyethylene plastic and are FDA and USDA approved. The totes are easy to clean and resistant to extreme temperature. Polyethylene plastic containers withstands temperatures from -100 degree to 190 degree Fahrenheit. Price each.
Shirley K's FDA Approved Plastic Nesting Tote, 24-3/8"L x 13-7/32"W x 4"H, Natural White
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-3/8 in |
| Width | 13-7/32 in |
| Height | 4 in |
| Size (L x W x H) | 24-3/8 x 13-7/32 x 4 in |
| Inside Length | 22-5/8 in |
| Inside Width | 10-5/8 in |
| Inside Bottom Length | 22-5/8 in |
| Inside Bottom Width | 10-5/8 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | White |
| Style | Tote |
| Lid | No |
| Capacity | 0.56 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 246PN |
| Stack and/or Nest | Nest |
| Brand | Shirley K's |