Shirley K's FDA Approved Plastic Nesting Tote, 26-3/4"L x 16"W x 8-1/4"H, Natural White
Write a Review
|
Questions & Answers (0)
Product Description
The Food-handling totes are designed specifically for the food-handling and processing. All containers are constructed of sturdy, nature white, high-density polyethylene plastic and are FDA and USDA approved. The totes are easy to clean and resistant to extreme temperature. Polyethylene plastic containers withstands temperatures from -100 degree to 190 degree Fahrenheit. Price each.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-3/4 in |
| Width | 16 in |
| Height | 8-1/4 in |
| Size (L x W x H) | 26-3/4 x 16 x 8-1/4 in |
| Inside Length | 23 in |
| Inside Width | 12-1/2 in |
| Inside Bottom Length | 23 in |
| Inside Bottom Width | 12-1/2 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | White |
| Style | Tote |
| Lid | No |
| Capacity | 0.46 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 253PN |
| Stack and/or Nest | Nest |
| Brand | Shirley K's |