Features & Benefits:
- 5 Removable Compartments
- Great for Fishing Lures or Small Hardware
- High-Visibility Color, Perfect for Outdoor Use
- Convenient Carrying Handle
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 4-1/2 in |
| Height | 7-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box Rack |
| Drawer Color Family | Clear |
| Color | Orange |
| Drawer Material | Plastic |
| Dividers | Adjustable |
| Number of Drawers | 5 |
| Style | Single-Sided |
| Material | Plastic |
| Description | Portable Parts Organizer |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | HA01053029 |
| Brand | Homak |