Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB240459BN

Global Industrial™ Plastic Trash Can Lid, 20 Gallon, Brown

Product Description
Standout Features:

✓ Leak proof.
✓ Impact and corrosion-resistant.
✓ Won't chip, crack, or peel.

Improve your janitorial operations with the Global Industrial™ Plastic Trash Can Lid. Its durable, long lasting polyethylene resin construction and seamless design are built to last and lock in odors. This lid is compatible with the Global Industrial™ Plastic Trash Can (20 gallon), 240458BN (sold separately). NSF/ANSI 21 approved. 1 Year Limited Warranty. Measures: 19-7/8" D x 1-1/4" H.

  • 20 gallon capacity.
  • Lids are sold individually.
  • Lids allow receptacle stacking when in use.
  • PRICE
    $10.75

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    10.75
    Buy 3 units - 5 units
    10.25Save $0.50 (5%)
    Buy 6+ units
    9.90Save $0.85 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height1-1/4 in
    Diameter19-7/8 in

    Product Details

    TypeFlat Lid
    Capacity20 gal
    MaterialPlastic
    ColorBrown
    Manufacturers Part Number240459BN
    Indoor/OutdoorIndoor/Outdoor
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr