Flat Top Plastic Pallets have a solid top surface that provides a stable platform and protects bagged and printed product from falling thorugh the cracks preventing damage and also meet international shipping requirements. No assembly required.Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.
Jifram Stackable Closed Deck Pallet, Plastic, 4-Way, 48" x 48", 1500 Lb Stat Cap, Gray, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 4-3/8 |
| Weight Capacity | 1500 lbs |
| Weight | 64 lbs |
| Dynamic Fork Weight Capacity | 1000 lbs |
| Racking Weight Capacity | 500 lbs |
| Supported Racking Weight Capacity | 500 lbs |
| Fork Opening | 45 in |
| Static Floor Weight Capacity | 1500 lbs |
Product Details
| Type | Stackable & Rackable |
| Top Deck | Closed |
| Color | Gray/Black |
| Fork Entry | Four-Way Entry |
| Temperature Range | 40 to 150 °F |
| Material | Recycled Plastic |
| Drum Capacity | 4 |
| Manufacturers Part Number | 5000455 |
| Stack and/or Nest | Stackable |
| Bottom Stringers | 4 |
| Brand | Jifram Extrusions |