Nestable Automotive Open Deck Pallet, Plastic, 4-Way Entry, 48" x 45", 5000 Lb Static Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
Automotive Nestable Plastic Pallet 48 x 45 - 2200 Lbs. Capacity
Lightweight, Plastic Pallet Is Specially Designed For Automotive Applications.
Nestable pallet is exempt from ISPM 15 regulation for export shipping. Plastic pallet is made using ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 36 pallets nested are 6'H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 5,000 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 48"L x 45"W x 5-1/2"H. Meets ISO 9001:2000 and 8611 standards. Fully assembled.
Note: Because of recycled plastic material, pallet will vary in color. Ideal for one-way shipping.
Lightweight, Plastic Pallet Is Specially Designed For Automotive Applications.
Nestable pallet is exempt from ISPM 15 regulation for export shipping. Plastic pallet is made using ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 36 pallets nested are 6'H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 5,000 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 48"L x 45"W x 5-1/2"H. Meets ISO 9001:2000 and 8611 standards. Fully assembled.
Note: Because of recycled plastic material, pallet will vary in color. Ideal for one-way shipping.
PRICE
$50.95
26
26
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 45 in |
| Height | 5-1/2 in |
| Weight | 24.5 lbs |
| Dynamic Fork Weight Capacity | 2200 lbs |
| Static Floor Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | No |
| Type | Nestable |
| Top Deck | Open |
| Color | Black |
| Availability | In Stock |
| Fork Entry | Four-Way Entry |
| Style | Pallet w/o Lip |
| Material | Recycled Plastic |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | CPP530ACM |
| Brand | Cabka |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |