The TriFoxCo Fox 40 Sport & Safety Classic is designed to be heard above ambient noise, the roar of engines, breaking waves and thundering gale-force winds. The chambers are designed to self-clear when submerged in water. There are no moving parts to freeze, jam or deteriorate.
Kemp Plastic Pea Whistle, Black, 10-423-BLK
|
Questions & Answers (0)
Product Description
PRICE
$1.38
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Plastic Pea Whistle |
| Color | Black |
| Manufacturers Part Number | 10-423-BLK |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |