Genuine Joe® GJO10329, Plastic Plates, 9" Dia., White 125/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Plates are ideal for breakrooms, parties and picnics. Plastic material will hold large servings of hot or cold foods. Easy-to-clean plates are reusable and disposable.Quantity is 1 pack of 125 each.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9 in |
Product Details
| Material | Plastic |
| Package Quantity | 125 |
| Description | Reusable/Disposable Plastic Plates |
| Color | White |
| Manufacturers Part Number | GJO10329 |
| Brand | Genuine Joe |