Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782342

MPN #: 229429

CELLTREAT® PLASTIC RACK ONLY, 50mL Centrifuge Tube, Non-sterile, Reusable

Product Description
  • Centrifuge Tubes are available with a variety of special features and packaging options including bag, paper rack, foam rack and reusable/recyclable plastic rack
  • Temperature range of -80°C to 120°C
  • Graduations are printed in bold, easy-to-read black ink and are accurate to +/-2%
  • Large white marking area provides excellent contrast for identification
  • Easy to write on flat surface polyethylene (HDPE) caps feature integrated leak-proof seal
  • Tubes include graduations molded into the conical bottom, ideal for pellet viewing and small volume quantification
  • Convenient zip-closure bag is a practical alternative to folding and taping opened bags
  • Ergonomic flip-top cap is designed for single handed operation
  • Also available with printed marking spot and pre-numbered caps


PRICE
$63.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Width7-9/16 in
Height1-1/4 in

Product Details

TypeCentrifuge Tube Rack
MaterialPolypropylene
Package Quantity5
DescriptionCentrifuge tube rack
ColorGreen
Manufacturers Part Number229429
Tissue Culture TreatedN
BrandCELLTREAT Scientific Products