United Scientific Micro Centrifuge Rack For 1.5ml Tubes, 100 Places, Red, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Two-tier polypropylene racks hold up to 100 of 1.5ml microcentrifuge tubes. Racks are autoclavable and can be used in water baths or freezers. A molded-in alphanumeric index, plastic makes sample identification easy. Racks are stackable and have a 2-3/4" x 1" labelling area on two sides.
PRICE
$43.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 2-Tier |
| Type | Microcentrifuge Tube Rack |
| Capacity | 1.5ml, 100 Tubes |
| Material | Polypropylene |
| Package Quantity | 6.0 |
| Color | Red |
| Manufacturers Part Number | 77910 |
| Brand | United Scientific |