SCILOGEX Plastic Rotor, 4500 RPM, 15 ml X 8, 19200316
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 19200316 |
| For Use With | DM0412 |
| Description | Plastic Rotor |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
SCILOGEX D1008 EZee Mini-Centrifuge, 8-Place 1.5/2.0ml Microtube Rotor and PCR Rotor, 100-240V, 50/60Hz, Blue Cover Ezee mini-centrifuges are ideal for microfiltration and quick spin downs from the walls and caps of microcentrifuge tubes. The compact design takes up less than six inches of bench space. Easy open clear colored lids are available in two colors (Blue and Green). Simply close the lid for acceleration and open the lid for deceleration, or alternatively use the on/off switch. Features: Maximum speed 7000 rpm/2680 xg Supplied with an 8 place 1.5/2.0ml microtube rotor and PCR ...
The DM0412 Clinical Centrifuge is ideal for the separation of serum, plasma, urea, blood samples, PRF and routine applications in hospital and research laboratories. The DM0412 conforms to international safety standards and regulations. SCILOGEX clinical centrifuges are certified with CE, cTUVus and FCC. MCA test according to IEC/EN61010-2-20. Passed EN61010-2-101:2002 requirements for In Vitro Diagnostic (IVD) medical equipment. SCILOGEX DM0412 clinical centrifuge supports small volumes applications. The centrifuges are supplied with an angle rotor that can hold up to 15mL x 8 or ...
Building on the solid platform of Globe Scientifics standard clinical centrifuge, the GCC-E adds an enhanced user interface with its easy to read backlit LCD display, high accuracy and automated self-diagnosis on startup. The GCC-E is suitable for numerous clinical and research applications and includes a twelve (12) position rotor that accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight (8) 15mL tubes. All adapters are included. Programming allows for setting by either speed or G-force. A quick spin function enables easy spin downs when a timed program isnt ...
The Scilogex D500 Homogenizer has a maximum speed of 29,000rpm and reduces processing time significantly. The smooth motor drive provides safe and comfortable operation. An overload protection feature increases the life span of the motor. Smooth acceleration also prevents unnecessary spills. A flexible configuration of different generators and probes make the D500 highly adaptive to most applications. The generator shaft is constructed of 316L stainless steel. Reliable results are assured with extremely high precision and speed. Assembly and disassembly of rotors requires no special ...
Benchmark's LC-8 series of laboratory centrifuges is uniquely designed to meet a wide range of applications in both the clinical and research laboratory. An eight position rotor is included and designed to directly accept 10ml and 15ml test-tubes (conical or round bottom), while optional adapters are also available for use with all popular sizes of blood collection and culture tubes. Unlike most compact centrifuges in this class, the rotor can be easily removed from the chamber for cleaning.The back-lit, liquid crystal display provides full control over the set run time and rotational ...