Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WB987229

MPN #: 1656M

Eagle 55 Gal. Yellow Plastic Open-Head Straight Lab Pack Drum 1656M - Metal Lever Lock

Product Description
Eagle LAB PACK DRUM

This Lab Pack Is Ideal For Storage Of Smaller Non-Damaged Bottles, Cans, Carboys And 5 Gallon Pails Containing Non-Leaking Hazardous Materials.

Lab pack is made of blow molded HDPE (high density polyethylene) that is chemical and weather resistant. Lab pack containers feature an operating temperature range of -30°F to 130°F. Includes lever-lock ring for secure lid attachment. Approved for use with Packing Groups I, II and III. Plastic lab pack containers are UN certified to HM-181 and pass the UL 94HB Flammability Rating. FDA 21 CFR 177.1520 food grade quality. SPCC compliant. DOT 49 CFR 173.12 compliant.

Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration. Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials - if leaking, must pack with sufficient sorbents for - NO FREE LIQUIDS.

PRICE
$128.76

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth35-13/16 in
Height36-3/8 in
Inside Length22-1/8 in
Inside Width22-1/8
Inside Height35-13/16 in
Inside Top Length20-1/16 in
Inside Top Width20-1/16 in
Inside Bottom Length22-1/8 in
Inside Bottom Width22-1/8 in
Weight Capacity552 lbs
Weight23-1/2 lbs

Product Details

Assembly RequiredNo
TypeOpen Head
ColorYellow
StyleStraight with Metal Lever Lock
Capacity55 gal
MaterialPolyethylene
Manufacturers Part Number1656M
BrandEagle Mfg

Compliance & Certifications

UN Rating1H2/X200/S & 1H2/Y250/S