Model # :T9Z249335
MPN #: 13540
Pallet Size Shrink Bags, 4 Mil, 52"W x 70"L, 25/Roll
Write a Review
|
Questions & Answers (0)
Product Description
The heavy duty shrink bags form a precise, tight fitting protective cover when heat is applied. They have side gussets to expand easily for fitting over large or irregular size objects. The bags provide more holding power than strapping or stretch wrap when unitizing loads. Can be used without heat as pallet covers. These perforated bags are neatly wound on 3" core with 1" diameter core plug.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 52 in |
| Depth | 43 in |
| Thickness | 4 mil |
| Core Size | 3 in |
Product Details
| Type | Pallet Size Shrink Bags |
| Color | Clear |
| Recyclable | Yes |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Pallet Shrink Bags |
| Manufacturers Part Number | 13540 |
| Number of Bags per Roll | 25 |