Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB2320059

MPN #: 1883561

Rubbermaid® Slim Jim Resin Step-On Container, Front Step Style, 24 gal, Polyethylene, White

Product Description

Designed to satisfy the diverse needs of any facility. Maximizes space efficiency with a small footprint and slim profile. Fits in even the tightest spaces. Internal hinge design prevents wall damage. Quiet and controlled lid-closure minimizes noise. Liner retainer band and cinch easily and securely holds can liners. Increased foot pedal clearance for easier access and operation.

PRICE
$339.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-4/9 in
Depth13-8/9 in
Height32-1/2 in

Product Details

TypeStep On Trash Can
ColorWhite
WheelsNo
SeriesSlim Jim®
LidYes
Capacity24 gal
Lid TypeFlat Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number1883561
Indoor/OutdoorIndoor
ShapeRectangle
BrandRubbermaid

Compliance & Certifications

FM ApprovedY
UL ListedN