- Clear Plastic Construction
- 1 Year Limited Warranty
TPI Plastic Thermostat Guard 8-1/8"W X 5-3/8"H X 3-1/4"D Opening TG3
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$64.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/8 in |
| Depth | 3-1/4 in |
| Height | 5-3/8 in |
| Weight | 1 lbs |
Product Details
| Type | Thermostat Guard |
| Material | Plastic |
| Description | Plastic Thermostat Guard |
| Color | Clear |
| Manufacturers Part Number | TG3 |
| Brand | TPI |
Warranty
| Warranty | 1 yr |