Features:
- Thermostat guard
- Metal hinged, solid base: 6.25"H x 4.75"W x 3"D
- Base Dimensions 6.25"H x 4.75"W x 3"D
- One Key
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 3 in |
| Height | 6-1/4 in |
| Weight | 1 lbs |
Product Details
| Type | Thermostat Guard |
| Includes | 1 Key |
| Material | Steel |
| Description | Thermostat Guard |
| Manufacturers Part Number | BTG54VL |
| Brand | PSG |
Warranty
| Warranty | 1 yr |