Quantum Plastic Tool Caddy TC-500GY - Pkg Qty 6
|
Questions & Answers (0)
Product Description
NESTABLE PLASTIC TOOL CADDY - Quantum TC-500GY
Industrial strength, hand held plastic tool caddy stores and transports tools and supplies. Made with high density polypropylene reinforced with ribs for support. Deep compartments on these plastic caddies hold tools, supplies and loose parts. Comfort grip handle for easy lifting. Plastic tool caddy nests when empty for compact storage. Measures 18-1/4"L x 13-3/4"W x 8-3/4"H. Sold in carton quantities of 6.
Industrial strength, hand held plastic tool caddy stores and transports tools and supplies. Made with high density polypropylene reinforced with ribs for support. Deep compartments on these plastic caddies hold tools, supplies and loose parts. Comfort grip handle for easy lifting. Plastic tool caddy nests when empty for compact storage. Measures 18-1/4"L x 13-3/4"W x 8-3/4"H. Sold in carton quantities of 6.
PRICE
$69.00 Sold in packages of 6 / $11.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Width | 13-3/4 in |
| Height | 8-3/4 in |
| Compartment Dimensions (L x W x H) | 16-3/4 x 4-1/2 x 5-1/2 in |
Product Details
| Material | Plastic |
| Number of Compartments | 2 |
| Package Quantity | 6 |
| Description | Plastic Tool Caddy - Quantum TC-500GY |
| Color | Gray |
| Manufacturers Part Number | TC-500GY |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |