Plano ProLatch™ StowAway® Organizer 13 Fixed Compartment Box, 14"W x 9-1/8"D x 2"H, - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The ProLatch™ StowAway® Organizer is a clear impact-resistant organizer with secure latches, ideal for transporting or storing small parts, tools and accessories.
PRICE
$53.90 Sold in packages of 2 / $26.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 9-1/8 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | Prolatch StowAway |
| Dividers | Fixed |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 13 |
| Package Quantity | 2 |
| Manufacturers Part Number | 2371304 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |