Global Industrial
Model # :WB240457GY
Global Industrial Plastic Trash Can Lid - 10 Gallon Gray
|
Questions & Answers (0)
Product Description
Trash Can Lid - 10 Gallon Gray
Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Won't corrode, chip, crack or peel. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF/ANSI 21 approved. Sold individually.
Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Won't corrode, chip, crack or peel. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF/ANSI 21 approved. Sold individually.
PRICE
$8.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/8 in |
| Thickness | .080 in |
| Diameter | 16 in |
Product Details
| Assembly Required | No |
| Type | Flat Lid |
| Color | Gray |
| Accessory Type | Lid |
| Capacity | 10 gal |
| Material | Plastic |
| Manufacturers Part Number | 240457GY |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Global Industrial |