Rubberset has always delivered a complete line of applicators and accessories ensuring that you are prepared for any paint project.
Plastic Tray Liner For Krylon Metal Tray # 11764290 - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$102.72 Sold in packages of 48 / $2.14 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
Product Details
| Type | Tray Liner |
| Capacity | 2 Quart |
| Material | Plastic |
| Package Quantity | 48 |
| Description | Plastic Tray Liner |
| Color | Black |
| Manufacturers Part Number | 99355600 |
| For Use With | 11764290 |
| Brand | Rubberset |