Purdy® Long John/Short John Tray 509357000 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
For 6.5" and smaller roller covers and frames. High impact plastic. Disposable grade.
PRICE
$57.36 Sold in packages of 24 / $2.39 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
Product Details
| Type | Mini Tray |
| Capacity | 1 Quart |
| Material | Plastic |
| Package Quantity | 24 |
| Description | Mini Roller Tray |
| Color | Black |
| Manufacturers Part Number | 509357000 |
| Brand | Purdy |