J.W. Winco Plastic Cabinet U-Handle - 5.24"L x 1.02" Dia Black 1/4-20 Tapped Thread
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomic styling at its best, this plastic cabinet "U" handle is a top quality yet economical solution for most any application. Maximum heat resistance of nylon plastic: 110°C (230°F).
PRICE
$7.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Height | 1.57 in |
| Thread Size | Black in |
| Handle Length | 4.33 in |
| Vertical Lifting Load | 506 lbs |
| Diameter | 1.02 in |
| Mounting Distance | 4-5/16 in |
Product Details
| Type | Tapped Hole |
| Color | Black |
| Country of Origin | Import |
| Material | Fiberglass Reinforced Nylon Plastic |
| Insert Material | Brass |
| Manufacturers Part Number | 8300874 |
| Brand | J.W. Winco |