Vestil Plastic Wall-Mounted 3 Cylinder Bracket, 3"- 12" Diameter, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Wall mounted Cylinder bracket, simple design and is easy to install. Simply bolt to wall and then secure cylinder with strap. Molded plastic construction. For use in non-moving, static environments. Installation hardware is not included. Accommodates cylinders 3-12 inches in diameter
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-13/16 in |
| Depth | 3 in |
| Height | 4 in |
| Weight | 1 lbs |
| Cylinder Size | 3"- 12" Dia. |
Product Details
| Assembly Required | No |
| Type | Wall Mount |
| Color | Yellow |
| Style | Stationary |
| Capacity | 3 Cylinders |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | CB-W-P |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |