Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Justrite

Model # :WBB0091577

MPN #: 35288

Wall/Floor Stand, 27-3/4"W x 10-1/2"D x 30"H, 2 Cylinder Capacity

Product Description
  • All steel construction wall mounted brackets
  • Holds two cylinders from 4.0 to 12.0 inch diameter
  • All steel, finishing, packaging, and labor made 100% in the USA and Canada
  • Constructed from 11 Gauge hot rolled steel
  • Edges are protected with steel reinforced vinyl edge guarding to help maintain your cylinders and provide extra grip
  • Fully welded construction and quality powder paint finishes provide structural integrity and long service life
  • Support straps are 1.5 inch wide by 54 inch long polypropylene with steel cinch buckle and rate a robust 1138 PSI and are the primary means of support as they enable the cylinders to be held tight and secure against the brackets
  • Chain sets are optional and can be easily retrofit as a second means of support
  • Process control version also available
  • Dimensions: 27-3/4W x 10-1/2D x 30H
  • Weight: 41 lbs
  • Ships via UPS or truck for greater quantity orders
  • Shipping Dimensions: 31 x 29 x 11
  • Shipping Weight (with packaging): 42 lbs


PRICE
$306.25

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth10-1/2 in
Height30 in
Weight41 lbs
Cylinder Size4" - 12" Dia.
Gauge11 ga

Product Details

Assembly RequiredNo
TypeStation
ColorGray
StyleStationary
Capacity2 Cylinders
MaterialSteel
Package Quantity1
Manufacturers Part Number35288
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, UFC, CGA, OSHA