- All steel construction wall mounted brackets
- Holds one cylinder in the vertical position from 4.0 to 12.0 inch diameter
- All steel, finishing, packaging, and labor made 100% in the USA and Canada
- Constructed from 11 Gauge hot rolled steel
- Edges are protected with steel reinforced vinyl edge guarding to help maintain your cylinders and provide extra grip
- Steel parts are sealed with powder paint to assure long service life and chemical resistance
- Support straps are 1.5 inch wide by 54 inch long polypropylene with steel cinch buckle and rate a robust 1138 PSI and are the primary means of support as they enable the cylinders to be held tight and secure against the brackets
- Chain sets are optional and can be easily retrofit as a second means of support
- Dimensions: 8W x 2-1/4D x 4-1/4H
- Weight: 3 lbs
- Ships via UPS or truck for greater quantity orders
- Shipping Dimensions: 10 x 6 x 4
- Shipping Weight (with packaging): 3 lbs Justritety gas cylinder brackets and racks are equipped with chain slots to easily refit with Model Cylinder Chain Sets. Adding these welded steel chains allow compliance with NFPA1, CalOSHA, and UFC requirements for secondary cylinder support, and add an improved level of safety for any installation.
Wall Bracket, 8"W x 2-1/4"D x 4-1/4"H, 1 Cylinder Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.54
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 2-1/4 in |
| Height | 4-1/4 in |
| Weight | 3 lbs |
| Cylinder Size | 4" - 12" Dia. |
| Gauge | 11 ga |
Product Details
| Assembly Required | No |
| Type | Wall Mount |
| Color | Gray |
| Style | Stationary |
| Capacity | 1 Cylinder |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 35250 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, UFC, OSHA |