Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3214888

MPN #: 34-WM-142-RAL7024

Strong Hold® Wall Mountable Storage Cabinet, 36"W x 14"D x 48"H, All-Welded, Dark Gray

Product Description
This Strong Hold® industrial wall mounted cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 36"W x 14"D x 48"H. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts.

Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. Hinge pins ensure rust free, smooth operations.

We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched.

Features:
  • 2 shelves with weight capacities of up to 1900 lbs
  • Doors are supported by 8 GA leaf hinges with stainless steel hinge pins
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 99-year warranty


PRICE
$1,895.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14 in
Height48 in
Weight275 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeWall Mount
Shelf Capacity1900 lbs
ColorGray
Door TypeSolid
Handle TypeLever
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Package Quantity1
Manufacturers Part Number34-WM-142-RAL7024
Number of Fixed Shelves3
BrandStrong Hold

Warranty

Warranty99 yr