Durham Mfg.® Jobsite Storage Box, 72"W x 24"D x 27-13/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Jobsite Storage Box, 24 cu. ft., 14 Gauge Steel, 72 x 24 x 27-13/16, Gray, Architecture Paint – For Outdoor Use with UV Protection.
PRICE
$749.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 27-13/16 in |
| Weight | 227.4 lbs |
| Usable Volume | 24 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JSC-247228-94T-D720 |
| Brand | Durham Mfg. |