Cambro 93CW148 - Plate, 3 Compartment 9", White - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 93CW148 - Plate, 3 Compartment 9", White
PLATE DW 3COMP 9" - White
Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is 3 Compartment Plate. Shape is Round. Color is White. Package quantity is 48. 5 Year Limited Warranty.
PLATE DW 3COMP 9" - White
Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is 3 Compartment Plate. Shape is Round. Color is White. Package quantity is 48. 5 Year Limited Warranty.
PRICE
$316.80 Sold in packages of 48 / $6.60 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9 in |
| Diameter | 9 in |
Product Details
| Type | 3 Compartment Plate |
| Material | Polycarbonate |
| Package Quantity | 48 Case Pack Ea. |
| Color | White |
| Manufacturers Part Number | 93CW148 |
| Shape | Round |
| Brand | Cambro |