Plate Glass Mirror, Wall Mount, Vertical, 22"W x 60"H
Write a Review
|
Questions & Answers (0)
Product Description
Wall-mount plate glass mirrors may be hung vertically or horizontally. Mirrors are used in a variety of ways: in exercise and weight rooms, or with parallel bars and training stairs. Generously sized, distortion-free 1/4" plate glass mirrors are mounted in natural finish hardwood frames.
Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.
Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.
PRICE
$635.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 1 in |
| Height | 60 in |
| Weight | 41 lbs |
Product Details
| Style | Wall Mount |
| Type | Mirrors |
| Package Quantity | 1 |
| Description | Plate Glass Mirror |
| Color | Clear |
| Manufacturers Part Number | 19-1110 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |