Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fabrication Enterprises

Model # :WBB2140458

MPN #: 19-1100

Plate Glass Mirror, Wall Mount, Vertical, 28"W x 75"H

Product Description
Wall-mount plate glass mirrors may be hung vertically or horizontally. Mirrors are used in a variety of ways: in exercise and weight rooms, or with parallel bars and training stairs. Generously sized, distortion-free 1/4" plate glass mirrors are mounted in natural finish hardwood frames.

Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.

PRICE
$799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width1 in
Height75 in
Weight64 lbs

Product Details

StyleWall Mount
TypeMirrors
Package Quantity1
DescriptionPlate Glass Mirror
ColorClear
Manufacturers Part Number19-1100
BrandFabrication Enterprises

Warranty

Warranty1 yr